missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Polystyrene Storage Boxes
View contents easily with crystal clear construction. Azpack™ Polystyrene Storage Boxes keep laboratory tools and materials organized.
Brand: Azpack™ 12318278
Code : 03
Additional Details : Weight : 0.44640kg
Description
- Clear polystyrene construction
- Push-fit, hinged or loose lid included
Specifications
Transparent | |
Rectangle | |
Push-fit lid | |
10 Pack | |
121 mm | |
77 mm | |
19 mm |
Polystyrene | |
For storage | |
Storage Box | |
126 mm | |
82 mm | |
22 mm |