missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polystyrene Slide Boxes
Polystyrene construction. Protects microscope slides from breakage.
Brand: BRAND™ 476000
37.27 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.34000kg
Description
- Polystyrene construction
- For use with microscope slides
- Dimensions: 76 x 26mm
Specifications
Slide Storage Box | |
76 mm | |
Rectangular |
100 Slides | |
Polystyrene | |
26 mm |