Learn More
Sampling Systems™ SteriWare™ Disposable Sample Spoons
Sampling Systems™ SteriWare™ Disposable Sampling Spoons are a range of low cost, single use spoons that allow for quick and efficient surface sampling of powders and granules.
Brand: Sampling Systems™ 8088A-10S
Code : Z4
Additional Details : Weight : 0.80000kg
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contamination
- No cleaning required
Specifications
10 mL | |
Yes | |
100/Box | |
PS (Polystyrene) | |
Sterile |
White | |
185mm | |
10mL | |
Sampling Spoon |