missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polystyrene Divinylbenzene Chromabond LV-HR-X
£108.00 - £143.00
Specifications
Product Type | Chromabond LV-HR-X |
---|---|
Particle Size | 45 or 85 μm |
Material | Polystyrene Divinylbenzene |
pH Range | 1 to 14 |
Pore Size | 55 - 60 Å |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12824311
|
Macherey-Nagel™
732132 |
200 mg |
£108.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
12851041
|
Macherey-Nagel™
732131 |
60 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12880961
|
Macherey-Nagel™
732130 |
30 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Chromabond LV-HR-X | |
Polystyrene Divinylbenzene | |
55 - 60 Å |
45 or 85 μm | |
1 to 14 | |
30 Pack |