missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Polystop™ Dropping Bottles
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Color:
Amber
Clear
Unit Size:
Pack of 10
Pack of 2
Description
- With interchangeable plastic stopper, vinyl bulb and graduated glass pipette
- Available in clear or amber glass and a range of sizes
- Narrow neck construction
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Amber |
| Material | Glass |
| Dropper Capacity | 1 mL |
| Drop Size | 0.5 mL |
| Product Type | Dropping Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction