missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Polystop™ Dropping Bottles
Click to view available options
Capacity:
100 mL
250 mL
500 mL
Color:
Amber
Clear
Description
- With interchangeable plastic stopper, vinyl bulb and graduated glass pipette
- Available in clear or amber glass and a range of sizes
- Narrow neck construction
Specifications
Capacity | 250 mL |
Product Type | Dropping Bottle |
Color | Amber |
Material | Glass |
Dropper Capacity | 8 mL |
Drop Size | 0.2 mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'