missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Polystop™ Dropping Bottle
Click to view available options
Capacity (Metric):
30 mL
Description
- With 3 piece stopper
- Includes a strong ungraduated glass pipette
- Includes a durable vinyl teat
Specifications
Capacity | 30mL |
Closure Material | Polypropylene, Vinyl |
Closure Size | 16/16 mm |
Closure Type | 3-piece Stopper |
Chemical Label | Unlabeled |
Product Type | Dropping Bottle with Polystop |
Capacity (Metric) | 30 mL |
Color | Clear |
Description | Dropping Bottle with Polystop |
Includes | 3-piece stopper incl. ungrad. glass pipette |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'