Learn More
Kartell™ 120° 'Y' Shaped Tapered Connectors
The ideal leak-proof solution for connecting tubes. Kartell™ 120° 'Y' Shaped Tapered Connectors are useful for straight connecting tubes of various diameters.
Brand: Kartell™ 0052900
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Y shaped
- Three tips separated by 120°
Specifications
CE IVD | |
8/9/10 mm | |
Polypropylene | |
100 pcs. | |
4.7mm Bore |
White | |
Autoclavable | |
Y Tapered Connector | |
4.7mm Bore | |
Y |