missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Volumetric Bulb Pipets
This highly translucent volumetric bulb pipet made of Polypropylene material has a tolerance of 0.1 ±ml and and overall length of 460 ± 10mm is ideal in research, scientific, and other laboratories.
Brand: BRAND™ 30002
Code : A0
Additional Details : Weight : 0.71440kg
Description
- Highly translucent
- Streak-resistant, blue-printed graduations and inscriptions
- Exposure to temperatures up to 60°C will not affect tolerances
- Cleaning at temperatures below 60°C is recommended to preserve graduations and inscriptions
- Made of Polypropylene material
- Volume: 50ml
- Tolerance: 0.1 ±ml
- Overall length: 460 ± 10mm
- Volumetric pipets Plastibrand™
Specifications
Yes | |
Yes | |
1 mL |
Polypropylene | |
12 Pack | |
Volumetric Bulb Pipette |