missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks

Special design allows samples to be incubated at same temperature.

Brand:  Kartell™ 567-10

UNSPSC : 41120000

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12001133

  • £9.15 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work
Description & Specifications

Specifications

295mm
It can be used dry, wet, in water baths
1Pack
Universal Test Tube Rack
25mm
40 Test tubes
40
When empty