Kartell™ Polypropylene Universal Test Tube Racks


Overview
Brand: Kartell™

Manufacturer Part Number: 568-06

UNSPSC: 41110000

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12031133

Quantity Price
1 £ 9.9 / Each
Estimated Shipment
27-04-2017
Add to basket


Description and Specification

Specification

Positions 24
Array 3 x 8
Holds 24 Test tubes
Depth (Metric) 300mm
Height (Metric) 85mm
For Use With (Application) It can be used dry, wet, in water baths
For Use With (Equipment) Test tubes
Diameter (Metric) Well 30mm
Width (Metric) 112mm
Stackable When empty
Quantity 1Pack
Material Polypropylene
No. per Pack 1Pack
Size 24
Color Yellow
Autoclavable Yes
Product Type Universal Test Tube Rack