Kartell™ Polypropylene Universal Test Tube Racks


Overview
Brand: Kartell™

Manufacturer Part Number: 564-06

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10375952

Quantity Price
1 £ 8.05 / Each
In Stock 10
Add to basket


Description and Specification

Specification

Holds 90 Test tubes
No. per Pack 1Pack
Positions 90
Autoclavable Yes
Size 90
Product Type Universal Test Tube Rack
Width (Metric) 105mm
For Use With (Equipment) Test tubes
Quantity 1Pack
Color Yellow
Material Polypropylene
Diameter (Metric) Well 13mm
Depth (Metric) 246mm
For Use With (Application) It can be used dry, wet, in water baths
Height (Metric) 64mm
Stackable When empty
Array 6 x 15