missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks

Brand:  Kartell™ 565-06

UNSPSC : 41120000

Code : NEW

Additional Details : Weight : 0.15500kg

Product Code. 10050772

  • £7.80 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work
Special design allows samples to be incubated at same temperature.
Description & Specifications

Specifications

Rack, Universal Test Tube
16mm
Test Tubes
1 Pack
When empty
246mm
It can be used dry, wet, in water baths
60
60