missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks

Special design allows samples to be incubated at same temperature.

Brand:  Kartell™ 565

Code : NEW

Additional Details : Weight : 0.16100kg

 View more versions of this product

Product Code. 10709064

  • £9.75 / Each


In Stock 12
Add to basket

Description

Description

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work
Specifications

Specifications

Rack, Universal Test Tube
246mm
It can be used dry, wet, in water baths
60
60
Blue
16mm
Test Tubes
1 Pack
When empty
Videos