Kartell™ Plastilab™ Polypropylene Universal Test Tube Racks

Special design allows samples to be incubated at same temperature.

Overview
Brand: Kartell™

Manufacturer Part Number: 567-06

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 10417912

Quantity Price
1 £ 9.15 / Each
Estimated Shipment
26-05-2017
Add to basket


Description and Specification

Specification

Holds 40 Test tubes
Product Type Universal Test Tube Rack
Size 40
Quantity 1Pack
For Use With (Application) It can be used dry, wet, in water baths
Depth (Metric) 295mm
Stackable When empty
Diameter (Metric) Well 25mm

  • Autoclavable at 121°C
  • Large capacity
  • Can be used dry or wet in waterbaths
  • Does not rot, rust, or deform
  • Alphanumerical grid reference on top tier for easy identification
  • Color-coded for bath work