missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ White Polypropylene Tubes with Screw Cap

Catalog Number 11837852
.38 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.


Click to view available options
Capacity (Metric):
25 mL
60 mL
90 mL
125 mL
250 mL
625 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Empties fully without residue retention. Buerkle™ White Polypropylene Tubes with Screw Cap are impervious to light, sterilizable, and suitable for use with foodstuffs.

Cost-effective polypropylene packing container with screw cap. Empties fully without residue retention.
  • Impervious to light
  • Suitable for use with foodstuffs
  • Sterilizable
Closure Type Screw Cap
Height (Metric) 40 mm
Product Type Tube
Capacity (Metric) 25 mL
Color White
For Use With (Application) Foodstuff
Includes Screw Cap
Material Polypropylene
Weight (Metric) 0.5 kg
Closure Color White
Autoclavable Autoclavable
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'