missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Two and Three Tier Test Tube Racks

Manufactured from polypropylene for strength and durability. Kartell™ Polypropylene Two and Three Tier Test Tube Racks hold ten tubes and are lightweight and unbreakable.

Brand:  Kartell™ 562

Code : 02

Additional Details : Weight : 0.29704kg

 View more versions of this product

Product Code. 11381185

  • £51.89 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Unbreakable traditional pattern
  • Lightweight
  • Autoclavable to 120°C.
  • Indentations on base area hold test tubes in position
Specifications

Specifications

Rack, 3 Tier
20mm
Test Tubes
24
Yes
375 x 65mm
Polypropylene
Videos
Documentation