Learn More
Buerkle™ Polypropylene Thread Adapter
Buerkle™ Polypropylene Thread Adapter facilitates the secure connection of pumps and discharge cocks to a variety of containers.
Brand: Buerkle™ 0600-1013
24.64 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.08850kg
Description
- Constructed of polypropylene
- Interchange the connections to different adapters
Specifications
Thread Adapter | |
For 0600 Series Model Pumps | |
External: 64 mm (BSI); Internal: DIN 61 | |
Yellow, Blue |
Polypropylene | |
DIN 61 | |
External Thread 64 mm (BSI), Internal Thread DIN61 |