missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder
Use Fisherbrand™ Polypropylene Tall-Form Measuring Cylinder with enhanced stability from its hexagonal base, anti-suction feature that prevents the cylinder from sticking to wet surfaces and raised molded graduations provide permanent markings for measurement.
POA
Specifications
Material | Polypropylene |
---|---|
Certifications/Compliance | ISO 6706 |
Scale | Moulded graduations |
Autoclavable | Autoclavable |
Base Type | Hexagonal |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11557173
|
Fisherbrand™
|
100 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11527173
|
Fisherbrand™
|
10 mL | 0.2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11597173
|
Fisherbrand™
|
2000 mL | 20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11567173
|
Fisherbrand™
|
250 mL | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11537173
|
Fisherbrand™
|
25 mL | 0.5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11577173
|
Fisherbrand™
|
500 mL | 5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11547173
|
Fisherbrand™
|
50 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- With spout
- Molded 20mL graduations
- Autoclavable
- Ultra clear
- Hexagonal base
Specifications
Polypropylene | |
Moulded graduations | |
Hexagonal |
ISO 6706 | |
Autoclavable | |
Ungraduated Measuring Cylinder |