missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene 'T' Shaped Untapered Connectors

Click to view available options
Diameter (Metric) Inner:
8.2 mm Bore
Unit Size:
Pack of 10
Description
- Excellent chemical and temperature resistance
- With serrations to hold hoses tightly and prevent slipping
- Autoclavable
- Untapered
Specifications
Specifications
| Certifications/Compliance | CE IVD |
| Diameter (Metric) | 12 mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 8.2 mm Bore |
| Material | Polypropylene |
| Packaging Quantity | 10 pcs. |
| Tubing Size | 12 x 8.2mm |
| Port Size | 8.2mm Bore |
| Sterilization Method | Autoclave |
| Shape | T |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction