missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Straight Connector for Tubing
Connect tubing of the same or similar sizes with a straight pattern connector. The Azlon™ polypropylene straight connector for tubing is autoclavable.
Brand: Azlon CWH604
Code : NEW
Additional Details : Weight : 0.01100kg
Description
- Straight pattern tubing connectors in white polypropylene
- For connecting tubing of similar or different sizes
- Tapered arms are rigid with steps to give firm grip
- Autoclavable at 121°C with good chemical resistance
Specifications
Connector | |
Polypropylene | |
Straight | |
121°C |
Autoclavable | |
7 to 12mm I.D. tubing | |
White |