Simport™ Polypropylene Sterile Microtubes with O-Ring Seal Screw Cap


Overview
Brand: Simport™

Manufacturer Part Number: T334-5SPR

UNSPSC: 41121702

Code: 46

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11576839

Quantity Price
1 £ 164.0 / Pack of 500
In Stock 11
Add to basket


Description and Specification

Specification

No. per Pack 500Pack
Sterile Yes
Packaging Quantity 500Pack
Product Type Microtube
Temperature Range (Metric) -196 to +121°C
Material Polypropylene
For Use With (Application) Perfect for cryogenic work
Graduated Yes
Shape Conical bottom
Capacity (Metric) 1.5mL

These tubes are available as self-standing or conical with an O-ring secured in the top of the cap ensuring a positive leakproof seal but without the loop for users who prefer to remove caps completely from the tubes when filling or sampling. With printed graduations and white marking area for sample identification. Can be centrifuged at up to 17, 000xg. Will withstand temperatures from -196°C to 121°C.

Documentation