Fisherbrand™ Polypropylene Sterile Microtubes with Lip Seal


Overview
Brand: Fisherbrand™

UNSPSC: 41121700

Code: 46

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 11588332

Quantity Price
1 £ 94.85 / Pack of 500
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Autoclavable No
No. per Pack 500Pack
Closure Type Screw cap
Packaging Quantity 500Pack
Sterile Yes
Product Type Microtube
Closure Color Polyethylene
Temperature Range (Metric) -196 to +110°C
Material Polypropylene
Graduated No
Shape Self-standing
Capacity (Metric) 0.5mL