Simport™ Polypropylene Sterile Microtubes with Lip Seal Screw Cap


Overview
Brand: Simport™

Manufacturer Part Number: T338-7S

Microcentrifuge tube with lip seal screw capwithout skirt non graduated, sterile 2.0mL

UNSPSC: 41121702

Code: 46

Additional Details:
Additional Details: Weight: 1.05000kg



Product Code. 11621250

Quantity Price
1 £ 88.35 / Pack of 500
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Autoclavable No
No. per Pack 500Pack
Closure Type Screw cap
Packaging Quantity 500Pack
Sterile Yes
Product Type Microtube
Closure Color Polyethylene
Temperature Range (Metric) -196 to +110°C
Material Polypropylene
Graduated No
Capacity (Metric) 2mL
Shape Conical

These tubes are available as self-standing or conical. The flexible sealing lip inside the cap ensures a positive leakproof seal. This deep internal lip fits snugly against the interior wall of the tube preventing the contents from coming in contact with the threads, thus reducing the chances of sample contamination. Caps are not supplied with attachment loops for users who prefer to remove caps completely from the tubes when filling or sampling. Cannot be autoclaved since closure is made of high density polyethylene. Can be centrifuged at up to 17, 000xg. Will withstand temperatures from -90°C to 100°C.

Documentation