missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Micrewtube™ Polypropylene Sterile Microtubes with Lip Seal Screw Cap

Use these tubes for cryogenic work. Simport™ Micrewtube™ Polypropylene Sterile Microtubes with Lip Seal Screw Caps keep the integrity of small samples under even the most adverse conditions. Certified RNase, DNase, DNA and Pyrogen free.

Brand:  Simport™ T338-6S

Code : 46

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11691240

  • £92.55 / Pack of 500


In Stock 31
Add to basket

Description

Description

  • Available as self-standing or conical
  • Flexible sealing lip inside the cap ensures a positive leakproof seal
  • Deep internal lip fits snugly against the interior wall of the tube preventing the contents from coming in contact with the threads, thus reducing the chances of sample contamination
  • Caps are not supplied with attachment loops for users who prefer to remove caps completely from the tubes when filling or sampling
  • Cannot be autoclaved since closure is made of high density polyethylene
  • Can be centrifuged at up to 17, 000 x g
  • Will withstand temperatures from -90 to +100°C
Specifications

Specifications

Polyethylene
Clear
17,000 x g
Self-standing
17,000 x g
2mL
Polypropylene
500/Pk.
-196 to +110°C
Microtube
Videos
Documentation