missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Sterile Microtubes with Lip Seal

Available as self standing or conical. Fisherbrand™ Polypropylene Sterile Microtubes with Lip Seal contain an O-ring secured in the top of the cap ensuring a positive leakproof seal.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11598332

  • £96.50 / Pack of 500


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Caps supplied with attachment loops which remain attached to the tube to prevent mix up and contamination
  • Can be centrifuged at up to 17, 000xg
  • Will withstand temperatures from -196°C to 121°C
Specifications

Specifications

Polyethylene
500/Pk.
-196 to +110°C