missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Stewart™ Gastronorm Polypropylene Storage Container
Keeps ingredients fresh and organized. Azpack™ Stewart™ Gastronorm Polypropylene Storage Container includes six pairs of different colored removable identiclips that fit the base and lid to help prevent cross-contamination.
£17.25 - £64.35
Specifications
Color | Clear |
---|---|
For Use With (Application) | Storage |
Includes | Six Pairs of Different Colored Removable Identiclips to Fit the Base and Lid |
Quantity | 1 Each |
Temperature Range (Metric) | -40°C to +110°C |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
11398073
|
Azpack™
11398073 |
900 mL | 176 x 108 x 104 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11388073
|
Azpack™
11388073 |
1600 mL | 176 x 162 x 104 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11378073
|
Azpack™
11378073 |
4000 mL | 265 x 162 x 154 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11368073
|
Azpack™
11368073 |
5700 mL | 325 x 176 x 154 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11358073
|
Azpack™
11358073 |
6100 mL | 325 x 265 x 104 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11348073
|
Azpack™
11348073 |
9400 mL | 325 x 265 x 154 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11338073
|
Azpack™
11338073 |
13,000 mL | 354 x 325 x 154 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11318073
|
Azpack™
11318073 |
8300 mL | 530 x 325 x 69 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11328073
|
Azpack™
11328073 |
13,200 mL | 530 x 325 x 104 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12338318
|
Azpack™
12338318 |
20.3 L | 530 x 325 x 150 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15289355
|
Azpack™
15289355 |
27.3 L | 530 x 325 x 200 mm (Exterior) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Standardised stacking containers
- Up to 90% nestability for efficient storage when not in use
- Identiclip on both base and lid to help identify contents
- Twelve colour coded clips with each container
- Area for storage information
- Designed for 100% airtight storage
- Clear panels for easy identification of contents
- Easy to read measurements on clear panels
- Microwave and dishwasher safe up to 100°C
- Freezer safe to –40°C
Specifications
Clear | |
Six Pairs of Different Colored Removable Identiclips to Fit the Base and Lid | |
-40°C to +110°C |
Storage | |
1 Each |