missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Screen Disc
£198.90 - £213.18
Specifications
Material | Polypropylene |
---|---|
Quantity | 10Pack |
Type | Screen Disc |
Diameter (Metric) | 55 mm |
Product Code | Brand | Material | Diameter (Metric) | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Diameter (Metric) | Pore Size | Price | Quantity & Availability | |||
11777113
|
Cole-Parmer™
06635-63 |
Polypropylene | 55 mm | 500 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11797113
|
Cole-Parmer™
06635-67 |
Polypropylene | 55 mm | 149 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
Polypropylene | |
10Pack | |
Screen Disc | |
55 mm |