missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Adapter Fittings, Sanitary Clamp to Hose Barb, Straight
Maintain sanitary conditions while quickly connecting to tubing.
Brand: Masterflex™ 31805-31
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Allowing for easy assembly and disassembly of sanitary set-ups, these adapters are suitable for use connecting a Tri-Clamp™ fitting to flexible tubing with the hose barb adapter
- Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving
- Clamps and gaskets required for a complete system are sold separately
Specifications
Sanitary Barbed Adapter | |
Polypropylene | |
-9°C | |
82°C |
Autoclavable | |
Fits 1 in. Ladish Clamp Size x 1/4 in. Tubing I.D. | |
1 Pk. |