missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Sample Tubes Aseptic, with Seal

Product Code. 10221046 Shop All Bürkle Products
Click to view available options
Height (Metric):
84 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10221046

Brand: Buerkle™ 62070055

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Sample tubes aseptic, with seal are manufactured in the cleanroom and sealed in the injection moulding machine at over 100 °C, so that the insides of the boxes are virtually sterile.

  • The sample boxes are manufactured in the cleanroom and sealed in the injection moulding machine at over 100 °C, so that the insides of the boxes are virtually sterile
  • This method makes the boxes absolutely leakproof, as the cap and box adapt ideally to each other during the cooling process
  • No crevices, therefore easy to fill and can be emptied without residues
  • With tamper-evident seal which guarantees virtual sterility until the first opening
  • After opening, it can be sealed again with a practical seal
  • PP, transparent
  • 340 ml tube with graduation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sample Tube
Closure Included Yes
Graduated Yes
Material Polypropylene
Capacity (Metric) 55 mL
Color Translucent
Diameter (Metric) 29 mm
For Use With (Application) Suitable for use with foodstuffs
Height (Metric) 84 mm
Includes Sample tube with seal
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.