missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1.5 mL Polypropylene Microcentrifuge Tubes
For single use only. Greiner Bio-One Cell 1.5mL Polypropylene Microcentrifuge Tubes are free of heavy metal.
Brand: Greiner Bio-One 616275
Additional Details : Weight : 0.90000kg
Description
- Material: Polypropylene
- For single use only
- Available in different colors
- Free of detectable DNase/RNase, human DNA and pyrogens
- Suitable for Eppendorf centrifuges and systems
Specifications
With cap | |
Polypropylene | |
Non-sterile |
Green | |
1.5mL | |
Yes |