missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Polypropylene Racks

Brand:  Brand™ 781575

UNSPSC : 41121517

Code : 03

Additional Details : Weight : 1.33000kg

 View more versions of this product

Product Code. 10247773

  • £292.00 / Pack of 5000


Estimated Shipment
27-06-2017
Add to basket

Specifications

Description

Tubes and rack are autoclavable at 121°C (2 bar), acc. DIN EN 285 (cover mat/strip, TPE, not autoclavable). Tubes, racks and lids can withstand temperatures as low as -80°C. The seal of the tubes is pressure tested and there is a stable connection between the mounting plate and the racks, making these stackable racks well suited for use with robots and automated systems. Coded tubes (A1-H12) and rack sides are suitable for barcode labels. Ideal for use with robots and other automated dispensing systems.
Description & Specifications

Specifications

DIN EN 285
Rack
Yes
Yes
96
Rack
Robots and Other Automated Dispensing Systems
Documentation