Brand™ Positive Displacement Tips

Manufactured from high quality polypropylene (cylinder) and HDPE (piston.) BRAND™ Positive Displacement Tips are suitable for dispensing fluids of high viscosity or high vapor pressure. Ideal for the BRAND™ repetitive pipet HandyStep™ electronic (with automatic tip size recognition) and HandyStep™ / HandyStep™ S. Individually wrapped to preserve sterility.

Overview
Brand: Brand™

Manufacturer Part Number: 702436

UNSPSC: 41121608

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11373904

Quantity Price
1 £ 112.0 / Pack of 100
Estimated Shipment
15-05-2017
Add to basket


Description and Specification

Specification

Sterility Sterile
Packaging Individually Wrapped
Volume (Metric) 1mL
Material HDPE/Polypropylene
Product Type PD Tip
Certifications/Compliance ISO 8655, IVD Directive 98/79 EC
Quantity 100Pack
For Use With (Equipment) HandyStep™ S and HandyStep™ electronic (automatic tip size recognition) and other compatible third party dispensing systems.
Autoclavable No

  • Manufactured from high quality polypropylene (cylinder) and HDPE (piston) *0.1mL version is made with LCP)
  • Suited for dispensing of fluids with high viscosity, high vapor pressure.
  • Ideal system component for the BRAND™ repetitive pipet HandyStep™ electronic (with automatic tip size recognition) and HandyStep™ / HandyStep™ S
  • Compliant with ISO 8655
  • Supplied with batch certificate and marked with the CE symbol according to the IVD Directive 98/79 EC.
  • Sterile and individually wrapped.