Learn More
Socorex™ Polypropylene Pipette Tips
Use Socorex™ Polypropylene Pipette Tips when a whole volume range since there is a whole volume range from which to choose. They are available in various colors, are constructed of polypropylene and are autoclavable for cost effectiveness.
Brand: Socorex™ 319.1000R
Code : 03
Additional Details : Weight : 0.80000kg
Description
- Supplied in loose in bags or racks with lids
- Autoclavable at 121°C / 250°F
- Compatible with other brands' tips
Specifications
1000 μL | |
Autoclavable | |
Universal | |
Socorex&Trade;, Gilson™ |
Blue | |
Rack | |
Racked, 480/pk | |
Polypropylene |