Simport™ Polypropylene Non-sterile Microtubes with O-Ring Seal


Overview
Brand: Simport™

Manufacturer Part Number: T332-6

X1000 Microcentrifuge tube Fisherbrand with O-ring

UNSPSC: 41121702

Code: 46

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11536829

Quantity Price
1 £ 170.0 / Pack of 1000
In Stock 1
Add to basket


Description and Specification

Specification

No. per Pack 1000Pack
Packaging Quantity 1000Pack
Sterile No
Product Type Microtube
Temperature Range (Metric) -196 to +121°C
Material Polypropylene
For Use With (Application) Perfect for cryogenic work
Graduated No
Capacity (Metric) 2mL
Shape Self-standing

These tubes are available as self standing or conical and have an O-ring secured in the top of the cap ensuring a positive leakproof seal. The caps are supplied with attachment loops and allow them to remain attached to the tube in order to prevent mix up and contamination. Can be centrifuged at up to 17, 000xg. Will withstand temperatures from -196°C to 121°C.

Documentation