Simport™ Polypropylene Non-sterile Microtubes with O-Ring Seal


Overview
Brand: Simport™

Manufacturer Part Number: T332-4

UNSPSC: 41121702

Code: 46

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11576819

Quantity Price
1 £ 166.0 / Pack of 1000
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Packaging 1000/Pk.
Temperature Range (Metric) -196 to +121°C

These tubes are available as self standing or conical and have an O-ring secured in the top of the cap ensuring a positive leakproof seal. The caps are supplied with attachment loops and allow them to remain attached to the tube in order to prevent mix up and contamination. Can be centrifuged at up to 17, 000xg. Will withstand temperatures from -196°C to 121°C.

Documentation