Simport™ Polypropylene Non-sterile Microtubes with Lip Seal Screw Cap

Use these tubes for cryogenic work. Simport™ Polypropylene Sterile Microtubes with Lip Seal Screw Caps keep the integrity of small samples under even the most adverse conditions. Certified RNase, DNase, DNA and Pyrogen free.

Overview
Brand: Simport™

Manufacturer Part Number: T338-5

UNSPSC: 41121702

Code: 46

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 11651240

Quantity Price
1 £ 148.0 / Pack of 1000
In Stock 16
Add to basket


Description and Specification

Specification

Closure Material Polyethylene
Capacity (Metric) 1.5mL
Color Clear
Material Polypropylene
Max. Force 17,000 x g
Packaging 1000/Pk.
Shape Conical
Temperature Range (Metric) -196 to +110°C
Max. RCF 17,000 x g

  • Available as self-standing or conical
  • Flexible sealing lip inside the cap ensures a positive leakproof seal
  • Deep internal lip fits snugly against the interior wall of the tube preventing the contents from coming in contact with the threads, thus reducing the chances of sample contamination
  • Caps are not supplied with attachment loops for users who prefer to remove caps completely from the tubes when filling or sampling
  • Cannot be autoclaved since closure is made of high density polyethylene
  • Can be centrifuged at up to 17, 000 x g
  • Will withstand temperatures from -90 to +100°C

Documentation