Millipore™ Polypropylene Net Filter


Overview
Brand: Millipore™

Manufacturer Part Number: PP8004700

UNSPSC: 40161803

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10349940

Quantity Price
1 £ 100.35 / Pack of 100
Estimated Shipment
09-05-2017
Add to basket


Description and Specification

Specification

No. per Pack 100Pack
Product Type Net Filter
Color White
Material Polypropylene
Pore Size 80μm
Thickness 450μm