Simport™ Polypropylene Microtubes with White Marking Area


Overview
Brand: Simport™

Manufacturer Part Number: T3412TPR

X1000 Microcentrifuge tube screwcap

UNSPSC: 41121702

Code: 46

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 11708502

Quantity Price
1 £ 114.0 / Pack of 1000
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

No. per Pack 1000Pack
Packaging Quantity 1000Pack
Product Type Microtube
Temperature Range (Metric) -196 to +121°C
Material Polypropylene
Capacity (Metric) 0.5mL