missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Micrewtube™ Non-Sterile Microcentrifuge Tubes

Use these tubes at extreme temperatures from -196° to +121°C. Micrewtube™ Non-Sterile Microcentrifuge Tubes are certified RNase, DNase, DNA and Pyrogen free.

Brand:  Simport™ T341-4T

UNSPSC : 41121702

Code : 46

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11601340

  • £72.90 / Pack of 1000


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Polypropylene tubes with screw cap
  • Maximum centrifugation RCF: 20,000 x g (for non-skirted tubes only)
  • Dimensions (H x dia.): 44 x 11mm
Specifications

Specifications

Natural
Microcentrifuge Tube
1.5mL
11mm
44mm
Self-standing
20,000 x g
Screw cap
Yes
Natural
Polypropylene
1000/Pk.
–196 to 121°C
Documentation