Simport™ Polypropylene Microtubes For Light Sensitive Material


Overview
Brand: Simport™

Manufacturer Part Number: T341-4TBR

X1000 Microcentrifuge tube Fisherbrand screwcap

UNSPSC: 41121702

Code: 46

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11611340

Quantity Price
1 £ 78.85 / Pack of 1000
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

No. per Pack 1000Pack
Color Dark Brown
Packaging Quantity 1000Pack
Product Type Microtube
Temperature Range (Metric) -196 to +121°C
Material Polypropylene
Capacity (Metric) 1.5mL
Documentation