missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Micropipet Tips
Designed with high clarity and excellent water-repellent properties to keep sample retention within the tip to a minimum. Kartell™ Polypropylene Micropipet Tips feature precise centering of the orifice at the end of the tip to guarantee accurate delivery of the sample.
£41.40 - £347.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | CE, IVD |
Material | Virgin Cadmium-free Polypropylene |
Product Code | Brand | Color | Volume (Metric) | Format | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Format | For Use With (Equipment) | Price | Quantity & Availability | ||
12553287
|
Kartell™
0094000 |
Natural | 5 to 200 μL | Bulk | Kartell™ Pipettor, Eppendorf Pipetter, Sartorius™ Biohit™ Pipettor, Oxford™, Hamilton™ Pipettor |
£347.00
Pack of 25000 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
12060572
|
Kartell™
0095800 |
Yellow | 5 to 200 μL | Bulk | Kartell™ Pipettor, Eppendorf Pipetter, Sartorius™ Biohit™ Pipettor, Oxford™, Hamilton™ Pipettor |
£213.00
Pack of 25000 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
12089847
|
Kartell™
0964500 |
Blue | 100 to 1000 μL | Rack | Kartell™ Pluripet PL 1001, Eppendorf Pipetter, Gilson™ Pipetman™, Socorex™ Pipettor, Hamilton™ Pipettor |
£201.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10700025
|
Kartell™
0984800 |
Neutral | 2000 to 10,000 μL | Rack | Gilson™ Pipetman™, Socorex™ Pipettor, Labsystem™ Pipettor, Thermo Scientific™ Finnpipette™, Kartell™ Pipettor |
£122.00
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||
12543257
|
Kartell™
0964300 |
Natural | 5 to 200 μL | Rack | Kartell™ Pipettor, Eppendorf Pipetter, Sartorius™ Biohit™ Pipettor, Oxford™, Hamilton™ Pipettor |
£90.15
Pack of 960 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
12024628
|
Kartell™
0098400 |
Light Blue | 1000 to 5000 μL | Bulk | Gilson™ Pipetman™, Nichiryo™, Kartell Pipette, Socorex™ Pipette |
£41.40
Pack of 250 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
Description
- Cadmium-free polypropylene construction provides high clarity and water-repellent properties
- Specially designed for Kartell automatic pipets, but deliver excellent results with most available micropipet brands
- Autoclavable to 121°C for 20 minutes
- Precision delivery of sample, minimal sample retention with tip
- Packaging selection satisfies a variety of needs:
- bulk bag
- packed in racks
- refills for reloading racks
Specifications
Autoclavable | |
CE, IVD | |
Virgin Cadmium-free Polypropylene |