missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Microcentrifuge Tube Racks

Designed with two tiers that snap open for easy cleaning and stack, even when loaded, to save space in the lab. Kartell™ Polypropylene Microcentrifuge Tube Racks provide a durable and practical solution for tube storage.

Brand:  Kartell™ 563-06

Code : 02

Additional Details : Weight : 0.15604kg

 View more versions of this product

Product Code. 10651783

  • £28.77 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Top diameter: 10.8mm, Bottom diameter: 7.7mm
  • Two tiered space saving design, stackable, even when loaded, snap open for easy cleaning
  • Autoclavable
  • Ideal for dry bench top use, wet use in water baths or in freezers
  • Multicolor availability, alphanumeric grid reference, and purpose designed label spaces on each side deliver a premier sample identification system
  • Accommodates 100 x 1.5mL tubes with closed caps or without caps and 50 x 1.5mL tubes with caps open
Specifications

Specifications

Yes
263 x 109.5 x 45mm
Tubes (100 x 1.5mL)
Yes
Yellow
Used dry, in water baths or in freezers
Polypropylene
Rack, Microcentrifuge Tube
Videos
Documentation