Learn More
Kartell™ Polypropylene Microcentrifuge Tube Racks
Designed with two tiers that snap open for easy cleaning and stack, even when loaded, to save space in the lab. Kartell™ Polypropylene Microcentrifuge Tube Racks provide a durable and practical solution for tube storage.
Brand: Kartell™ 0056303
Code : A0
Additional Details : Weight : 0.80000kg
Description
Designed with two tiers that snap open for easy cleaning and stack, even when loaded, to save space in the lab. Kartell™ Polypropylene Microcentrifuge Tube Racks provide a durable and practical solution for tube storage.
- Top diameter: 10.8mm, Bottom diameter: 7.7mm
- Two tiered space saving design, stackable, even when loaded, snap open for easy cleaning
- Autoclavable
- Ideal for dry bench top use, wet use in water baths or in freezers
- Multicolor availability, alphanumeric grid reference, and purpose designed label spaces on each side deliver a premier sample identification system
- Accommodates 100 x 1.5mL tubes with closed caps or without caps and 50 x 1.5mL tubes with caps open
Specifications
Yes | |
White | |
Used dry, in water baths or in freezers | |
Polypropylene |
Autoclavable | |
263 x 109.5 x 45mm | |
Tubes (100 x 1.5 mL) | |
Microcentrifuge Tube Rack |