missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Microcentrifuge Tube
Screw cap lid sold separately.
Brand: BRAND™ 780760
Additional Details : Weight : 1.69200kg
Description
- Polypropylene (PP) construction
- Sterile
- Operating temperature: -196 to 121°C AutoclavableIn accordance with DIN EN 285
Specifications
13 mm | |
DIN EN 285 | |
0.5 mL | |
Polypropylene | |
For Centrifuge | |
With base | |
–196 to 121°C |
17.000 G | |
Yes | |
Transparent | |
Storage of medical supplies such as serums and blood samples as well as samples heating , centrifugation etc. | |
44 mm | |
1000 | |
Yes |