missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tubes with Bulk Screw Caps

Manufactured from polypropylene. BRAND™ Microcentrifuge Tubes with Bulk Screw Caps include a frosted marking area that provides space for sample identification and other notations. Graduated tubes are sterile, endotoxin-free, non-mutagenic, and non-toxic, as well as DNA, DNase, and RNase-free. Operating temperature range is between –196°C to 121°C.

Brand:  BRAND™ 780752

179.85 GBP valid until 2024-12-31
Use promo code "21938" to get your promotional price.



Code : A0

Additional Details : Weight : 0.84600kg

 View more versions of this product

Product Code. 10758771

  • £201.00 / Pack of 500
In Stock
to see stock.
Add to basket

Description

Description

  • Manufactured from polypropylene.
  • Graduated.
  • Includes polypropylene bulk screw caps with silicone seal.
  • Frosted marking area provides space for sample identification and other notations.
  • Temperature range is between –196°C to 121°C.
  • DNA, DNase, and RNase-free
  • Sterile, endotoxin-free, non-mutagenic, non-toxic.
Specifications

Specifications

11 mm
Polypropylene
1.5 mL
Polypropylene
47mm
–196 to 121°C
Yes
DIN EN 285
Yes
Transparent
Conical bottom
500/Pk.
Sterile
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers