missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Microcentrifuge Tubes Without Screw Caps

Manufactured from polypropylene and complies with DIN EN 285 standards. BRAND™ Microcentrifuge Tubes Without Screw Caps are graduated with frosted marking area that allows for sample identification or other notations. Colored screw caps and cap inserts available for separate purchase.

Brand:  Brand™ 780730

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10529701

  • £112.00 / Pack of 1000


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Manufactured from polypropylene and complies with DIN EN 285 standards.
  • Graduated.
  • Frosted marking area allows for sample identification or other notations.
  • Operating range: -196°C to 121°C.
  • Autoclavable at 121°C (2 bar)
  • Colored screw caps and cap inserts available for separate purchase.
Specifications

Specifications

DIN EN 285
0.5mL
Non-sterile
No
–196 to 121°C
Yes
Polypropylene
Self-standing, conical bottom
1000/Pk.