missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Polypropylene Membrane Screw Caps
Specifications
Closure Size | GL 25 |
Diameter (Metric) | 33 mm |
For Use With (Equipment) | Pressure Equalization |
Height (Metric) | 19 mm |
Product Type | Membrane Screw Cap |
Color | Blue |
Material | Polypropylene |
Quantity | 5Pack |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'