Learn More
Masterflex™ NPT Male Threaded Hose Barb Adapter, polypropylene
Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Cole-Parmer™ Polypropylene NPT Male Threaded Hose Barb Adapter are designed for quick and easy assembly without tools.
Brand: Masterflex™ 40610-37
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Very good chemical resistance
- Temperature range: –13 to 66°C
- Sterilize by ethylene oxide or gamma irradiation
Specifications
Fits 3/8 in. I.D tubing | |
10/Pk. | |
Straight |
For use in your low-pressure applications | |
NPTM 0.125 in. |