missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polypropylene Male Luer Adapters

Complete your luer fittings systems with these premium connectors. Cole-Parmer™ Polypropylene Male Luer Adapters are manufactured in compliance with ISO 594-1 standards, free from contaminants and fully traceable. Ideal for a variety of critical applications, such as syringes or small tubing.

Brand:  Cole-Parmer™ 45518-22

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15252400

  • £31.74 / Pack of 25


Estimated Shipment
01-06-2018
Add to basket

Description

Description

  • Manufactured of animal-free natural polypropylene
  • All parts meet tight dimensional tolerances for increased reliability and process purity
  • Choose from a range of sizes, with a variety of connection options
  • Good chemical resistance. Max temperature 87°C  (190°F)
  • Sterilize by ethylene oxide or gamma irradiation (not recommended for autoclaving)
  • All female ports may be used with either slip or luer lock connections
  • Plugs and caps are also available
Specifications

Specifications

Polypropylene
Fits Male Luer Lock to 1/16 in. I.D.
25 Pack
Luer Adapters
Ideal for a variety of applications, including syringes or small tubing
Videos